Tapered pin, unhardened DIN 1 unhardened steel plain, version B (turned)
DIN 1 unhardened steel B
PIN-TAP-UNHDND-DIN1-B-10X55
Art.-no. 024910 55
EAN 4046778182094
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 1 was withdrawn and superseded by ISO 2339 (changes made to length definition and end heights).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 55 mm |
Standards | ISO 2339, DIN 1 |
Material | Steel |
Surface | Plain |
Form | B |
RoHS-compliant | Yes |
