Tapered pin, unhardened DIN 1 unhardened steel plain, version B (turned)
PIN-TAP-UNHDND-DIN1-B-5X50
Art.-no. 02495 50
EAN 4046778044750
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 1 was withdrawn and superseded by ISO 2339 (changes made to length definition and end heights).
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 50 mm |
Standards | ISO 2339, DIN 1 |
Material | Steel |
Surface | Plain |
Form | B |
RoHS-compliant | Yes |
