Welcome to Würth Slowakia For trade customers only

Tapered pin, unhardened DIN 1 unhardened steel plain, version B (turned)

DIN 1 unhardened steel B
PIN-TAP-UNHDND-DIN1-B-6X60

Art.-no. 02496 60

EAN 4046778044804

Price for selected packaging unit
Tapered pin, unhardened DIN 1 unhardened steel plain, version B (turned)

Art.-no. 02496 60

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 1 was withdrawn and superseded by ISO 2339 (changes made to length definition and end heights).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6 mm

Length (l1)

60 mm

Standards

ISO 2339, DIN 1

Material

Steel

Surface

Plain

Form

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information