Tapered pin, unhardened
Tapered pin, unhardened, others
PIN-TAP-UNHDND-DIN1-B-16X130
Art.-no. 024916 130
EAN 4038898981619
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 16 mm |
Length (l1) | 130 mm |
Standards | ISO 2339, DIN 1 |
Material | Steel |
Surface | Plain |
Form | B |
