Tapered pin, unhardened
Tapered pin, unhardened, others
PIN-TAP-UNHDND-DIN1-B-16X150
Art.-no.
024916 150
EAN 4045727054444
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 16 mm |
Length (l1) | 150 mm |
Standards | ISO 2339, DIN 1 |
Material | Steel |
Surface | Plain |
Form | B |