Tapered pin with female thread, unhardened DIN 7978, plain steel, unhardened
DIN 7978 plain unhardened steel
PIN-TAP-DIN7978-UNHDND-A-10X140
Art.-no. 024710 140
EAN 4046778777672
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 7978 was withdrawn and superseded by DIN EN ISO 8736 (some other nominal lengths changed).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 140 mm |
Connection thread (D) | M6 |
Thread length (metric thread) (t1) | 10 mm |
Hole depth (t2) | 16 mm |
Standards | DIN 7978 |
Form | A |
Material | Steel |
Surface | Plain |
Design | Ground, Unhardened |
RoHS-compliant | Yes |
