Tapered pin with female thread, unhardened DIN 7978, plain steel, unhardened
DIN 7978 plain unhardened steel
PIN-TAP-DIN7978-UNHDND-A-10X30
Art.-no. 024710 30
EAN 4038898726920
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 7978 was withdrawn and superseded by DIN EN ISO 8736 (some other nominal lengths changed).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 30 mm |
Connection thread (D) | M6 |
Thread length (metric thread) (t1) | 10 mm |
Hole depth (t2) | 16 mm |
Standards | DIN 7978 |
Form | A |
Material | Steel |
Surface | Plain |
Design | Ground, Unhardened |
RoHS-compliant | Yes |
