Welcome to Würth Slowakia For trade customers only

Tapered pin with female thread, unhardened DIN 7978, plain steel, unhardened

DIN 7978 plain unhardened steel
PIN-TAP-DIN7978-UNHDND-A-16X60

Art.-no. 024716 60
EAN 4045727311943

Price for selected packaging unit
Tapered pin with female thread, unhardened DIN 7978, plain steel, unhardened

Art.-no. 024716 60

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 7978 was withdrawn and superseded by DIN EN ISO 8736 (some other nominal lengths changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

16 mm

Length (l1)

60 mm

Connection thread (D)

M10

Thread length (metric thread) (t1)

16 mm

Hole depth (t2)

25 mm

Standards

DIN 7978

Form

A

Material

Steel

Surface

Plain

Design

Ground, Unhardened

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information