Welcome to Würth Slowakia For trade customers only

Tapered pin with female thread, unhardened DIN 7978, plain steel, unhardened

DIN 7978 plain unhardened steel
PIN-TAP-DIN7978-UNHDND-A-6X16

Art.-no. 02476 16

EAN 4038898979715

Price for selected packaging unit
Tapered pin with female thread, unhardened DIN 7978, plain steel, unhardened

Art.-no. 02476 16

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 7978 was withdrawn and superseded by DIN EN ISO 8736 (some other nominal lengths changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6 mm

Length (l1)

16 mm

Connection thread (D)

M4

Thread length (metric thread) (t1)

6 mm

Hole depth (t2)

10 mm

Standards

DIN 7978

Form

A

Material

Steel

Surface

Plain

Design

Ground, Unhardened

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information