Welcome to Würth Slowakia For trade customers only

Tapered pin with female thread, unhardened ISO 8736, steel, plain, type A (ground) unhardened

ISO 8736 steel plain type A
PIN-TAP-ISO8736-UNHDND-A-16X40

Art.-no. 5095016040

EAN 4053479454399

Price for selected packaging unit
Tapered pin with female thread, unhardened ISO 8736, steel, plain, type A (ground) unhardened

Art.-no. 5095016040

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
16 mm

Length (l1)

40 mm

Connection thread (D)

M10

Thread length (metric thread) (t1)

16 mm

Hole depth (t2)

25 mm

Standards

ISO 8736

Material

Steel

Surface

Plain

Design

Type A, Ground, Unhardened

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information