Tapered pin with female thread, unhardened ISO 8736, steel, plain, type A (ground) unhardened
PIN-TAP-ISO8736-UNHDND-A-20X90
Art.-no. 5095020090
EAN 4053479454658
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 20 mm |
Length (l1) | 90 mm |
Connection thread (D) | M12 |
Thread length (metric thread) (t1) | 18 mm |
Hole depth (t2) | 28 mm |
Standards | ISO 8736 |
Material | Steel |
Surface | Plain |
Design | Type A, Ground, Unhardened |
RoHS-compliant | Yes |
