Tapping screw, countersunk head H, shape F ISO 7050, A2 70 stainless steel
ISO 7050 sst A2 20H countersunk head H shape F
SCR-CS-ISO7050-F-H2-A2-20H-4,2X13
Art.-no.
011694213
EAN 4057708829934
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 7982
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Hardness category | 20H |
Form | F |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 2.6 mm |
Internal drive | H2 |
Drive type | H |
Head type | Countersunk head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Declaration of performance (EU-CPR) | No |
Shape of tip | F |