Welcome to Würth Slowakia For trade customers only

Tapping screw, countersunk head

SCR-CS-DIN7982-C-H2-(A2C)-3,5X9,5

Art.-no. 011603595

EAN 4024835719667

Price for selected packaging unit
Tapping screw, countersunk head

Art.-no. 011603595

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7982, yellow galvanised steel (A2C). With Phillips head.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Form

C

Nominal diameter (d1)

3.5 mm

Length (l1)

9.5 mm

Head diameter (dk)

6.8 mm

Head height (k1)

2.1 mm

Internal drive

H2

Drive type

H

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information