Tapping screw, countersunk head
DIN 7982 steel zinc ptd. yellow cs head H shape C
SCR-CS-DIN7982-C-H2-(A2C)-3,9X38
Art.-no. 011603938
EAN 4045727450215
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7982, yellow galvanised steel (A2C). With Phillips head.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | C |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.3 mm |
Internal drive | H2 |
Drive type | H |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
Declaration of performance (EU-CPR) | No |
Shape of tip | C |
