Welcome to Würth Slowakia For trade customers only

Tapping screw, countersunk head

DIN 7982 steel zinc ptd. yellow cs head H shape C
SCR-CS-DIN7982-C-H2-(A2C)-4,2X13

Art.-no. 011604213
EAN 4045727789513

Price for selected packaging unit
Tapping screw, countersunk head

Art.-no. 011604213

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7982, yellow galvanised steel (A2C). With Phillips head.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Form

C

Nominal diameter (d1)

4.2 mm

Length (l1)

13 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3 mm

Internal drive

H2

Drive type

H

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information