Tapping screw cross recessed pan head
Tapping screw cross recessed pan head, others
SCR-PANHD-WS111-C-AW20-A2-4,2X45
Art.-no. 0119994245
EAN 4061338308172
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Stainless steel A2 |
Surface | Plain |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 45 mm |
Internal drive | AW25 |
DIN | 7981 |
Standards | ISO 7049, DIN 7981 |