Tapping screw, hexagon head
SCR-HEX-FLG-UNI6950-(A2K)-4,2X19
Art.-no. 011454219
EAN 4045989159604
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 19 mm |
Head height (k1) | 2.8 mm |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Thread type | Self-tapping screw thread |
Shape of tip | Tip |