Welcome to Würth Slowakia For trade customers only

Tapping screw, pan head ISO 7049, black zinc-nickel plated steel (ZNBHL)

SCR-PANHD-ISO7049-F-H2-(ZNBHL)-4,8X13

Art.-no. 4254694813

EAN 4056807482606

Price for selected packaging unit
Tapping screw, pan head ISO 7049, black zinc-nickel plated steel (ZNBHL)

Art.-no. 4254694813

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc nickel black

Form

F

Nominal diameter (d1)

4.8 mm

Length (l1)

13 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3.7 mm

Internal drive

H2

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

ISO 7049

Thread type

Self-tapping screw thread

Shape of tip

F

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information