Welcome to Würth Slowakia For trade customers only

Tapping screw, raised countersunk head ISO 7051, black zinc-nickel plated steel (ZNBHL)

ISO 7051 steel zinc nickel black H shape C
SCR-RSDCS-ISO7051-C-H2-(ZNBHL)-4,2X22

Art.-no. 425664222

EAN 4056807873466

Price for selected packaging unit
Tapping screw, raised countersunk head ISO 7051, black zinc-nickel plated steel (ZNBHL)

Art.-no. 425664222

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 7051

Material

Steel

Surface

Zinc nickel black

Form

C

Head type

Raised countersunk head

Drive type

H

Internal drive

H2

Nominal diameter (d1)

4.2 mm

Head diameter (dk)

8.1 mm

Length (l1)

22 mm

Head height (k1)

2.5 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

RoHS-compliant

Yes

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information