Tapping screw, raised countersunk head
ISO 7051 steel zinc nickel black H shape C
SCR-RSDCS-ISO7051-C-H2-(ZNBHL)-3,5X22
Art.-no.
425663522
EAN 4056807858302
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7051, steel, zinc-nickel black (ZNBHL)
Product information
Datasheets(X)
![]() | |
Standards | ISO 7051 |
Werkstoff | Steel |
Oberfläche | Zinc nickel black |
Form | C |
Head type | Raised countersunk head |
Drive type | H |
Internal drive | H2 |
Nominal diameter (d1) | 3.5 mm |
Head diameter (dk) | 6.8 mm |
Länge (l1) | 22 mm |
Head height (k1) | 2.1 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |
Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |