Tensioning washer DIN 6796, A2 stainless steel, plain, for screw connection
DISK-TENS-DIN6796-A2-D2,2
Art.-no. 0431002
EAN 4048539943913
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M2 |
Internal diameter (d1) | 2.2 mm |
Outer diameter (d2) | 4 mm |
Height (h1) | 0.6 mm |
Thickness (s1) | 0.4 mm |
Standards | DIN 6796 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Screw connections of property class 70 and 80 |
Locking function | Embedding locking device |
