Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF fluorescent high-visibility winter trousers, class 2

PANTS WINTER HIVIS FLUO YELL/ANTHRA 28

Art.-no. M410119409

EAN 4251761465492

Price for selected packaging unit
WÜRTH MODYF fluorescent high-visibility winter trousers, class 2

Art.-no. M410119409

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Warm winter trousers with flannel lining and reflective stripes for maximum comfort at work
  • 5 outer pockets, pen pocket, folding rule pocket and mobile phone pocket

  • Warm flannel lining

  • Reflective stripes in a fashionable design

  • Elastic waistband

  • ID card holder

  • Knee pockets, certified in accordance with EN 14404

  • EN ISO 20471 class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow, Anthracite

Size

28

Material

60% cotton, 40% polyester

Fabric weight per m2

230 g

Standards

ISO 20471, EN 20471, EN 14404

ISO

20471

EN standard

20471, 14404

Material of lining

Thermal flannel

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Size FR/ES/PT/BE

52C

Confection size UK

41S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information