Thin sheet metal screw Savetix ® with hexagon head
SCR-HEX-DSHFT-SHB-K-A2-SW13-M8X30
Art.-no. 0101030830
EAN 4066442519308
Register now and access more than 125,000 products
- Connection element for compliance with the Machinery Directive
- Minimal processing effort
- Hexagon head for optimum transfer of forces
- Form-fitting connection
- Easy to use
- No special tools or machines required
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 30 mm |
Head height (k1) | 5.3 mm |
Max. washer diameter (d2) | 25 mm |
Max. washer height (h1) | 5.4 mm |
Standards | DIN 7964 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head with conical disc |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 11 mm |
Design | With washer |
Washer thickness | 0.8 mm |
Area of application | Machinery directive fulfillment |
