Welcome to Würth Slowakia For trade customers only

Thin sheet metal screw Savetix ® with hexagon head

DIN 933 similar stainless steel A2 plain w. washer
SCR-HEX-REDRSHNK-WSH-A2-WS10-M6X16

Art.-no. 0101030616

EAN 4050642771314

Price for selected packaging unit
Thin sheet metal screw Savetix ® with hexagon head

Art.-no. 0101030616

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Similar to DIN 933, plain A2 stainless steel with captive washer
  • Connection element for compliance with the Machinery Directive

  • Minimal processing effort

  • Hexagon head for optimum transfer of forces

  • Form-fitting connection

  • Easy to use

  • No special tools or machines required
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

16 mm

Head height (k1)

4 mm

Max. washer diameter (d2)

21.5 mm

Max. washer height (h1)

4.2 mm

Standards

DIN 7964

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS10

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Thread length (metric thread)

8 mm

Design

With washer

Area of application

Machinery directive fulfillment

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information