Thin sheet metal screw Savetix ® with hexagon head
DIN 933 similar stainless steel A2 plain w. washer
SCR-HEX-REDRSHNK-WSH-A2-WS13-M8X20
Art.-no. 0101030820
EAN 4050642771369
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Similar to DIN 933, plain A2 stainless steel with captive washer
- Connection element for compliance with the Machinery Directive
- Minimal processing effort
- Hexagon head for optimum transfer of forces
- Form-fitting connection
- Easy to use
- No special tools or machines required
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 20 mm |
Head height (k1) | 5.3 mm |
Max. washer diameter (d2) | 25 mm |
Max. washer height (h1) | 5.4 mm |
Standards | DIN 7964 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 10 mm |
Design | With washer |
Area of application | Machinery directive fulfillment |
