Thin sheet metal screw Savetix® with hexagon socket
SCR-CYL-REDRSHNK-WSH-A2-HS5-M6X16
Register now and access more than 125,000 products
Connection element to comply with machinery directive.
Application:
Captive screw retainer when used in conjunction with the Savetix lock washer.
- Minimal installation effort.
- Cylinder head for optimum transmission of forces in accordance with ISO 4762.
- Form-fitting connection.
- Easy to use.
- No special tools or machines are required.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 16 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 6 mm |
Max. washer diameter (d2) | 21.5 mm |
Max. washer height (h1) | 4.2 mm |
Standards | DIN 7964 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head with conical disc |
Drive type | Hexagon socket |
Internal drive | HS5 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 8 mm |
Design | With washer |
Product class | A |
Area of application | Machinery directive fulfillment |
Washer thickness | 0.6 mm |
