Thread cutter set NES 1008 8 pieces
Thread cutter set NES 1008 8 pcs
THREAD CHASER NES1008 INSIDE 8-32MM
Art.-no.
1952001413
EAN 4056807684758
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For 8-32 mm and 5/16-1 1/4 inch female threads.
- Easy to adjust for any thread diameter and pitch
- No need to complete calibration work
- Can be used on left-hand and right-hand threads
- For metric and imperial thread standards with a flank angle of 60°
Scope of delivery:
- 1 x N7210 internal thread repair tool
- 1 x N7220 internal thread repair tool
- 1 x N7230 internal thread repair tool
- 1 x N7240 internal thread repair tool
- 1 x RK 21 60° blade for N7210 internal thread repair tool
- 1 x RK 22 60° blade for N7220 internal thread repair tool
- 1 x RK 23 60° blade for N7230 internal thread repair tool
- 1 x RK 24 60° blade for N7240 internal thread repair tool
Product information
Datasheets(X)
Number of pieces | 8 PCS |
Min. diameter | 8 mm |
Max. diameter | 32 mm |
Min./max. diameter | 8-32 mm |
Product weight (per item) | 1300.000 g |