Welcome to Würth Slowakia For trade customers only

Thread cutter set NES 1015 8 pieces

Thread cutter set NES 1015 8 pcs
THREAD CHASER NES1015 OUTSIDE

Art.-no. 1952001414

EAN 4056807684765

Price for selected packaging unit
Thread cutter set NES 1015 8 pieces

Art.-no. 1952001414

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For 4-19 mm and 5/32-3/4 inch male threads, as well as for 8-16 mm and 5/16-5/8 inch female threads.
  • Easy to adjust for any thread diameter and pitch

  • No need to complete calibration work

  • Can be used on left-hand and right-hand threads

  • For metric and imperial thread standards with a flank angle of 60°


Scope of delivery:


  • 1 x NES 21 internal thread repair tool

  • 1 x NES 22 internal thread repair tool

  • 1 x replacement blade for NES 21 internal thread repair tool

  • 1 x replacement blade for NES 22 internal thread repair tool

  • 1 x cover cap for NES 21 internal thread repair tool

  • 1 x cover cap for NES 22 internal thread repair tool

  • 1 x NES 1A external thread repair tool

  • 1 x replacement blade for NES 1A external thread repair tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

8 PCS

Min. diameter

4 mm

Max. diameter

38 mm

Min./max. diameter

4-38 mm

Product weight (per item)

1000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information