Welcome to Würth Slowakia For trade customers only

Thread cutter set NES 123 7 pieces

thread cut. set f. male thd NES 1-2-3, 7 pieces
THRCTR NES 123A 4-152MM

Art.-no. 1952001243

EAN 4250158143043

Price for selected packaging unit
Thread cutter set NES 123 7 pieces

Art.-no. 1952001243

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For 4-152 mm and 5/32-6 inch male threads.
  • Easy to adjust for any thread diameter and pitch

  • No further calibration necessary

  • Can be used on left-hand and right-hand threads

  • For metric and imperial thread standards with a flank angle of 60°


Scope of delivery:


  • 1 external cutter NES 1A 4–19 mm + 5/32–3/4 inch

  • 1 external cutter NES 2 17–38 mm + 11/16–1 1/2 inch

  • 1 external cutter NES 3 35–152 mm + 1 1/4–6 inch

  • 3 replacement cutting blades (pair)

  • 1 hand deburring tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

6 PCS

Min. diameter

4 mm

Max. diameter

152 mm

Min./max. diameter

4-152 mm

Product weight (per item)

4300.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information