Thread die HSS DIN EN 22568 for metric ISO fine threads
Threaded die HSS DIN 13-2
THRDIE-HSS-DIN223-M4X0,5
Art.-no.
065204 05
EAN 4061975079817
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Type description | For metric ISO fine thread DIN 13 |
Cutting material | HSS |
Surface | Plain |
Thread type | Metric fine thread |
Form | B |
Tolerance class | 6g |
Thread type x nominal diameter | MF4 |
Pitch | 0.5 mm |
Outer diameter | 20 mm |
Height | 5 mm |
Material to be processed | Steel, Cast iron |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!