Welcome to Würth Slowakia For trade customers only

Thread-rolling screw

SCR-CS-DIN7500-ME-Z2-(A2K)-M5X16

Art.-no. 401715 16

EAN 4047376473027

Price for selected packaging unit
Thread-rolling screw

Art.-no. 401715 16

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7500-1 countersunk head, case-hardened (-O-) galvanised steel, blue passivated (A2K)

Thread-rolling screws form a nut thread in cast blind holes, transition points, drilled, lasered and punched sheet metal parts. Unlike thread cutting, with thread-rolling, the structure of the material is not interrupted in the counter thread but rather displaced and strain-hardened.



Eliminates thread-cutting


Saves on costs



Non-cutting thread formation



TRILOBULAR shape of the screw combined with the radius profile of the thread flanks


  • Low tapping torque with greater flank coverage by the thread

High clamping force



Large thread flank coverage


High load-bearing capacity



Strain-hardened counter thread (nut thread)


Greater load-bearing capacity



Play-free and self-locking seating of the thread


  • Reduced likelihood of screw working loose

Protection against loss



The formed thread constitutes a "metric" standard thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

16 mm

Head diameter (dk)

9.3 mm

Head height (k1)

2.7 mm

Standards

DIN 7500

Material

Steel

Surface

Zinc plated

Internal drive

Z2

Thread type

Metric thread

Form

ME

Head type

Countersunk head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information