Threaded fitting DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated
DIN 976 steel 8.8 zinc plated shape A
THRPCE-DIN976-A-8.8-(A2K)-M10X110
Art.-no. 0959010110
EAN 4052712762857
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 110 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Form | A |
RoHS-compliant | Yes |
