Threaded fitting DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated
DIN 976 steel 8.8 zinc plated shape A
THRPCE-DIN976-A-8.8-(A2K)-M10X65
Art.-no. 095901065
EAN 4061976259102
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Thread type x nominal diameter (d1)  | M10  | 
Length (l1)  | 65 mm  | 
Standards  | DIN 976-1  | 
Material  | Steel  | 
Property class  | 8.8  | 
Surface  | Zinc plated  | 
Form  | A  | 
RoHS-compliant  | Yes  | 
