Threaded fitting DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated
DIN 976 steel 8.8 zinc plated shape A
THRPCE-DIN976-A-8.8-(A2K)-M16X90
Art.-no. 095901690
EAN 4046778107301
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Thread type x nominal diameter (d1) | M16 | 
| Length (l1) | 90 mm | 
| Standards | DIN 976-1 | 
| Material | Steel | 
| Property class | 8.8 | 
| Surface | Zinc plated | 
| Form | A | 
| RoHS-compliant | Yes | 
 
 
 
 
