Threaded fitting DIN 976, 8.8 steel ZFSHL, type B
THRPCE-DIN976-B-8.8-(ZFSHL)-M12X50
Art.-no. 506811250
EAN 4062856151462
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 50 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Flake zinc silver |
Form | B |
RoHS-compliant | Yes |