Welcome to Würth Slowakia For trade customers only

Threaded fitting DIN 976, zinc plated 8.8 steel with thick-layer passivation (VZD)

DIN 976 steel 8.8 thick-film passivated, shape A
THRPCE-DIN976-A-8.8-(VZD)-M8X120

Art.-no. 506678 120

EAN 4059609391862

Price for selected packaging unit
Threaded fitting DIN 976, zinc plated 8.8 steel with thick-layer passivation (VZD)

Art.-no. 506678 120

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

120 mm

Standards

DIN 976-1

Material

Steel

Property class

8.8

Surface

Zinc plated thick-layer passivation

Form

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information