Threaded fitting
DIN 976 steel 8.8 thick-film passivated, shape A
THRPCE-DIN976-A-8.8-(VZD)-M6X150
Art.-no.
506676 150
EAN 4059609391718
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 976, galvanised steel 8.8, thick-film passivated (VZD)
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 150 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated thick-layer passivation |
Form | A |
RoHS-compliant | Yes |