Threaded pin DIN 551, A1 stainless steel, plain
DIN 551 stainless steel A1 plain
SCR-FLPT-DIN551-A1-SL-M3X10
Art.-no.
026103 10
EAN 4057709013066
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 551 has been withdrawn and replaced by ISO 4766. There is some similarity (nominal diameter for M1, M1.4 removed).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Länge (l1) | 10 mm |
Standards | DIN 551 |
Werkstoff | Stainless steel A1 |
Oberfläche | Plain |
Internal drive | Slot |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |