Threaded pin DIN 553, A1 stainless steel, plain
DIN 553 plain A1 stainless steel
SCR-CONEPT-DIN553-A1-SL-M3X12
Art.-no.
026193 12
EAN 4050642980471
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 553 has been withdrawn and replaced by ISO 7434. There is some similarity (nominal diameter for M1, M1.4 removed).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 12 mm |
Tip diameter (d2) | 0.3 mm |
Standards | DIN 553 |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Shape of tip | Tip |