Welcome to Würth Slowakia For trade customers only

Threaded pin DIN 553, A1 stainless steel, plain

DIN 553 plain A1 stainless steel
SCR-CONEPT-DIN553-A1-SL-M5X16

Art.-no. 026195 16
EAN 4052703582150

Price for selected packaging unit
Threaded pin DIN 553, A1 stainless steel, plain

Art.-no. 026195 16

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 553 has been withdrawn and replaced by ISO 7434. There is some similarity (nominal diameter for M1, M1.4 removed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

16 mm

Tip diameter (d2)

0.5 mm

Standards

DIN 553

Material

Stainless steel A1

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Thread design

Full thread

Shape of tip

Tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information