Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, A2 stainless steel
DIN 976-1 stainless steel A2 plain shape A
THRROD-DIN976-A-A2/50-M48X1000
Art.-no. 095448
EAN 4049557044330
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Stud bolts made from stainless austenitic steel with strength class A2-70 and nominal thread diameter d ≥ 5 mm, to be identified on one face as steel grade A2. As an alternative to the specified designation, stud bolts can be made identifiable on one end with the colour traffic green (RAL 6024).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M48 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
Form | A |
Thread type | Metric thread |
Identification colour | Traffic green RAL 6024 |
RoHS-compliant | Yes |
