Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, steel 4.8, plain
DIN 976-1 steel 4.8 plain shape A
THRROD-DIN976-A-4.8-M3X1000
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
From thread diameter M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.
Steel 4.8 — no marking
Steel 8.8 — RAL 1023 Traffic Green
Steel 10.9 — RAL 1013 Oyster White
A2 — RAL 6024 Traffic Green
A4 — RAL 3000 Flame Red
CuZn (brass) — no marking
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 4.8 |
Surface | Plain |
Form | A |
Thread type | Metric thread |
RoHS-compliant | Yes |
