Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, steel 4.8, plain
THRROD-DIN976-A-4.8-M8X1230
Art.-no. 095081230
EAN 4049557115054
Register now and access more than 125,000 products
From thread diameter M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.
Steel 4.8 — no marking
Steel 8.8 — RAL 1023 Traffic Green
Steel 10.9 — RAL 1013 Oyster White
A2 — RAL 6024 Traffic Green
A4 — RAL 3000 Flame Red
CuZn (brass) — no marking
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 1230 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 4.8 |
Surface | Plain |
Form | A |
Thread type | Metric thread |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
