Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated (A2K)
DIN 976-1 steel 8.8 zinc plated, shape A
THRROD-DIN976-A-8.8-(A2K)-M48X1000
Art.-no. 0959048
EAN 4045727177655
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.
Steel 8.8 — traffic yellow RAL 1023
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Thread type x nominal diameter (d1)  | M48  | 
Length (l1)  | 1000 mm  | 
Standards  | DIN 976-1  | 
Material  | Steel  | 
Property class  | 8.8  | 
Surface  | Zinc plated  | 
Form  | A  | 
Thread type  | Metric thread  | 
Identification colour  | Traffic yellow RAL 1023  | 
RoHS-compliant  | Yes  | 
