Welcome to Würth Slowakia For trade customers only

Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel

DIN 976 A4 stainless steel, shape A
THRPCE-DIN976-A-A4/70-M10X150

Art.-no. 0953910150

EAN 4052713715234

Price for selected packaging unit
Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel

Art.-no. 0953910150

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

From thread M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.


A4 — RAL 3000 Flame Red

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

150 mm

Standards

DIN 976-1

Material

Stainless steel A4

Property class

70

Surface

Plain

Form

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information