Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4L/80 stainless steel with 3.1 certification
DIN 976-1 sst A4L/80 plain shape A 3.1 cert.
Q/THRROD-DIN976-A4L-80-M30X3000-3.1
Art.-no. 4945930
EAN 7321130213423
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M30 |
Length (l1) | 3000 mm |
Standards | DIN 976 |
Material | Stainless steel A4 |
Property class | 80 |
Surface | Plain |
Form | A |
Thread type | Metric thread |
RoHS-compliant | Yes |
