Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4L/80 stainless steel with 3.1 certification
Q/THRROD-DIN976A-A4L/80-M24X1000-3.1
Art.-no. 4945824
EAN 7321130257861
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 1000 mm |
Standards | DIN 976 |
Material | Stainless steel A4 |
Property class | 80 |
Surface | Plain |
Form | A |
Thread type | Metric thread |
RoHS-compliant | Yes |
