Welcome to Würth Slowakia For trade customers only

Threaded rod DIN 976-1 (type A), yellow zinc plated 8.8 steel

THRPCE-DIN976-A-8.8-(A2C)-M6X150

Art.-no. 095996 150

EAN 4048539984435

Price for selected packaging unit
Threaded rod DIN 976-1 (type A), yellow zinc plated 8.8 steel

Art.-no. 095996 150

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

From thread M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.


A4 — RAL 3000 Flame Red

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

150 mm

Standards

DIN 976-1

Material

Steel

Property class

8.8

Surface

Zinc plated yellow

Form

A

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information