Threaded rod DIN 976-1 (type B) with standard metric ISO thread, 8.8 steel with silver zinc-flake coating
THRROD-DIN976-B-8.8-(ZFSHL)-M24X1000
Art.-no. 506812401
EAN 4062856156528
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Flake zinc silver |
Form | B |
Thread type | Metric thread |
RoHS-compliant | Yes |