Welcome to Würth Slowakia For trade customers only

Threaded rod DIN 976-1, zinc-plated steel 10.9

DIN 976-1 zinc plated steel 10.9, shape A
THRROD-DIN976-A-10.9-(A2K)-M10X1000

Art.-no. 5065610100
EAN 4046777797701

Price for selected packaging unit
Threaded rod DIN 976-1, zinc-plated steel 10.9

Art.-no. 5065610100

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.



Steel 10.9 — RAL 1013 oyster white

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

1000 mm

Standards

DIN 976

Material

Steel

Property class

10.9

Surface

Zinc plated

Form

A

Thread type

Metric thread

Identification colour

Oyster white RAL 1013

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information